OMRON Safety Relay Unit G9SA

Sebelum PPN:
Rp9.699.900
Spesifikasi
Ambient Humidity to Use (%RH)35~85
Contact Resistance (miliΩ)100
FunctionEmergency stop unit with off-delay
Input Current (mA)40 or less
Length (mm)94
Maximum Set Time (s)Off-delay time: 15
Mechanical Durability5 million times or more (opening and closing frequency 7200 times / h)
Power Consumption (VA)AC / DC24V: 3.5 / 3.3W or less AC100-240V: 12.5 or less
RemarkConfirm delivery date each time
Response Time (ms)10 or less
Safety CategoryISO 13849-1 = 4
Safety Contact3
SeriesG9SA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
It has become smaller and the series has been enhanced.
With a width of 45 mm, we have a lineup of 3-pole, 5-pole, 3-pole + off-delay 2-pole, 2-hand controllers.
We also have a lineup of 17.5 mm wide 3-pole and off-delay 3-pole expansion units.
The expansion unit can be connected with a single touch.
The off-delay type has a variable time in 15 steps.
Obtained EN ISO 13849-1 (Cat.4 / PLe) certification.
DIN rail can be attached and screws can be attached.

Ulasan Produk

Tidak ada ulasan