OMRON Rotation/Speed/Flow Indicator/Indicator Alarm K3MA-F

Sebelum PPN:
Rp6.599.900 - Rp7.599.900
Spesifikasi
Ambient Humidity to Use (%RH)25 to 85 (with no condensation)
Applicable StandardUL3121-1, EN61010-1 (IEC61010-1): Pollution degree 2 / Overvoltage category II
Character Height (mm)14.2
Digit Number of Display5-digit
DisplayZero: Zero digit suppression
Display Range-19999~99999
Input MethodRotation pulse (non-voltage contact/NPN/PNP/voltage pulse)
Insulation Resistance (MΩ)20 or more (at 500 VDC) ; Between all external terminals and case, between input-output-power supply
Measuring Accuracy± 0.1% FS ± 1 digit or less (at 23 ± 5°C)
MethodMeasurement: Period measurement method
Noise resistancePower supply terminal normal / common mode ± 1500V ; Rising 1ns square wave ± 1μs, 100ns
Number of Digits5 digits (-19999 to 99999)
Power Consumption (VA)At maximum load: 6 or less
Power Input (V)AC100~240 (50/60Hz)
Power Supply Voltage (V)AC100~240
Protection ClassFront: NEMA4X indoor compliant (equivalent to IP66), rear case: IP20, terminal part: IP00 + finger protection (VDE0106/100)
Protective FunctionMemory: Non-volatile memory (number of writes 100,000 times)
Response TimeComparative output: 750 ms or less
Storage Temperature Range (°C)-25 to +65 (with no condensation or icing)
Suitable SensorResidual voltage when on: 2.5 V or less Leakage current when off: 0.1 mA or less Load current: Have a switching capacity of 15 mA or more. A load current of 5 mA or less can be reliably opened and closed.
Type of Display7-segment digital display
Type of InputRotation pulse
Type of SignPanel mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Achieves high visibility with a negative LCD display with a 2-color LED (red / green) backlight

Ulasan Produk

Tidak ada ulasan