Sebelum PPN:
Rp8.199.900 - Rp10.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Altitude (m) | 2000 or less |
|---|---|
| Ambient Humidity to Use (%RH) | 25~85 |
| Applicable Standard | UL61010-1, CSA C22.2 No.1010.1 (Evaluated by UL), EN61010-1 (IEC61010-1) Pollution degree 2/Overvoltage category II EN61326: 1997, A1: 1998, A2: 2001 |
| Character Height (mm) | PV: 14.2 (green/red switching), SV: 4.9 (green) |
| Digit Number of Display | 5-digit |
| Display Range | -19999~99999 |
| Included Accessories | Waterproof packing, 2 fixtures, terminal cover, unit seal, instruction manual |
| Input Method | Pulse (NPN/Voltage Pulse) |
| Input Signal | 30Hz max. ON / OFF pulse width 15ms or more |
| Insulation Resistance (MΩ) | 20 or more (at 500 VDC) |
| Measurement Range | Function F1 to F6: 0.5mHz to 50kHz (when the sensor is voltage pulse/open collector type) |
| Measuring Accuracy | (at23±5°C) Function F1, F6: ±0.006%rdg±1 digit (when the sensor is voltage pulse/open collector type) Function F2 to F5: ±0.02%rdg±1 digit (sensor is voltage pulse/open collector type) time of type) |
| Noise resistance | Power supply terminal normal / common mode ± 1500V (square wave of rising 1ns, pulse width 1μs, 100ns) |
| Number of Digits | 5 digits (-19999 to 99999) |
| Power Consumption (VA) | 18 or less |
| Power Input (V) | AC100~240 (50/60Hz) |
| Power Supply Voltage (V) | AC100~240 |
| Protection Class | Front: NEMA4X indoor compliant (equivalent to IP66), rear case: IP20, terminal part: IP00 + finger protection (VDE0106/100) |
| Protective Function | Memory / EEPROM (nonvolatile memory), number of writes: 100,000 times |
| Storage Temperature Range (°C) | -25 to +65°C (with no icing or condensation) |
| Suitable Sensor | Residual voltage when ON: 3 V or less Leakage current when OFF: 1.5 mA or less |
| Type of Display | Negative type LCD (backlight LED) display, 7-segment digital display |
| Type of Input | NPN/voltage pulse |
| Type of Sign | Panel mounting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
* DC power supply types require a control power capacity of approximately 1A per unit when powered on. Please be especially careful when using multiple units. * BCD output type requires a dedicated BCD output cable (sold separately).Feature
50kHz high-speed pulse measurement Supports six types of measurement operations, including rotation/speed and ratioProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
