OMRON Proximity Sensor Long-Distance Type E2K-C

Sebelum PPN:
Rp4.199.900 - Rp4.699.900
Spesifikasi
Ambient Humidity (%RH)Operating and storage: 35 to 95 each (no condensation)
Ambient Temperature (°C)During operation and storage: -25 to 70 (but do not allow freezing or condensation)
Case MaterialHeat resistant ABS
Current Consumption (mA)10 or less (at 12 VDC), 16 or less (at 24 VDC)
Detection Distance (mm)25 (standard)
FeatureAdjustable long distance type; CE marking obtained
Included AccessoriesDedicated mounting tool, sensitivity adjustment driver, M4 screw, instruction manual
Indicator LampDetection display (red)
Influence of TemperatureWithin the temperature range of -10 to 55°C, the detection distance is within ±15% of the detection distance at 23°C. Within the temperature range of -25 to 70°C, the detection distance is within ±25% of the detection distance at 23°C.
Influence of Voltage± 2% or less of sensing distance at rated power supply voltage within the range of rated power supply voltage ± 15%
Insulation Resistance (MΩ)Between live parts and case: 50 or more (at 500 VDC)
Material (Detection Surface)Heat resistant ABS
Operating Voltage Range (V)DC10~30
Power Supply Voltage (V)DC12 ~ 24 Ripple (pp) 10% or less
Protection ClassIEC standard IP66
Protection circuitReverse connection protection, surge absorption
Response Frequency (Hz)70
ShieldingUnshielded
TypeStandard type, capacitance type
Type of ConnectionCord drawer type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.

Ulasan Produk

Tidak ada ulasan