OMRON Proximity Sensor Flat Type TL-W (Sensor Proksimitas)

Sebelum PPN:
Rp729.900 - Rp1.699.900
Spesifikasi
Ambient Humidity (%RH)Operating and storage: 35 to 95 each (no condensation)
Case MaterialHeat resistant ABS
Influence of TemperatureWithin the temperature range of -25 to 70°C, at 23°C, detection distance is within ±10%
Insulation Resistance (MΩ)Between live parts and case: 50 or more (at 500 VDC)
Material (Detection Surface)Heat resistant ABS
Objects to DetectPossible: Magnetic metal (non-magnetic metal reduces the detection distance.)
Operating Voltage Range (V)DC10~30
Power Supply Voltage (V)DC12 ~ 24 Ripple (pp) 10% or less
Protection ClassIEC standard IP67
ShapeUnshielded type
Type of ConnectionCord drawer type
Vibration Resistance (Destruction) Frequency (Hz)10~55 , 1.5 mm double amplitude, 2 hours each in X, Y, and Z directions

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
Wide variety of flat type standard thickness 6 mm and detection distance 3 mm (type TL-W3MC1)
Aluminum die-cast type is also available in series

Ulasan Produk

Tidak ada ulasan