OMRON Proximity Sensor Cylindrical Type E2K-X

Sebelum PPN:
Rp1.999.900 - Rp3.599.900
Spesifikasi
Ambient Humidity (%RH)During use and storage: 35 to 95 (but no condensation)
Cable Length (m)2
Case MaterialHeat resistant ABS
Head Shapescrew
Included AccessoriesInstruction manual
Influence of TemperatureWithin the operating temperature range, at 23°C, detection distance is within ±20%
Insulation Resistance (MΩ)Between live parts and case: 50 or more (at 500 VDC)
Material (Detection Surface)Heat resistant ABS
Nut MaterialPolyacetal
Protection ClassIEC standard IP66
ShieldingUnshielded
TypeCylindrical type (with screw), Capacitive type
Type of ConnectionCord drawer type
Vibration Resistance (Destruction) Frequency (Hz)10-55, multiple width 1.5mm, X, Y, Z directions 2h

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
General-purpose thread cutting type Capacitance type

Ulasan Produk

Tidak ada ulasan