OMRON Programmable Controller Y Type

Sebelum PPN:
Rp20.999.900
Spesifikasi
Allowable Voltage Range (V)DC20.4 to 26.4 (When the number of expansion is 4 or more / DC21.6 to 26.4)
Ambient Humidity to Use (%RH)10 to 90 RH (no condensation)
Applicable StandardcULus (Class I Div 2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
AtmosphereNo corrosive gas
Clock FunctionAvailable / Accuracy: Monthly difference -4.5 minutes to -0.5 minutes (ambient temperature 55°C), -2.0 minutes to +2.0 minutes (ambient temperature 25°C), -2.5 minutes to +1.5 minutes (ambient temperature 0°C)
CommandWord length: 1 to 7 steps/1 instruction Types: Approx. 500 types (FUN No. is 3 digits)
Communication FunctionBuilt-in peripheral port (USB1.1) x 1: Support software connection only Up to 2 serial communication option boards can be installed Up to 2 Ethernet communication option boards can be installed (Up to 1 can be installed when using Ver.1.0)
Data Memory32K words
Data Memory Capacity20K steps
FunctionMaximum number of function block definitions: 128, maximum number of instances: 256 Languages that can be used in function block definitions: ladder chart, structured text (ST)
Holding Time (ms)(Power supply) 2 or more
In/Out control MethodCombined use of cyclic scan and processing method
Inrush Current (A)30 or less (at cold start at normal temperature) 20 ms or less
Insulation Resistance (MΩ)DC primary power supply and DC secondary power supply / non-isolated
Memory BackupFlash memory: User programs, parameters (PC system settings, etc.), comment information, and all data memory areas can be saved in flash memory (initial data memory values) Battery backup: Holding relays, data memory, counters (flags and current values)
Noise resistanceCompliant with IEC 61000-4-4 2kV (power line)
Number of Input Points12 points + line driver input 2 axes
Number of Outputs8 points + line driver output 2 axes
Power SupplyDC power supply
Power Supply Voltage (V)DC24
Programming languageLadder chart method
Pulse Output1MHz 2 axes, 100kHz 2 axes
Register pointsData register/16 points (16 bits) Index register/16 points (32 bits)
Storage Temperature (°C)-20 to +75 (excluding battery)
Type of controlStored program method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Please use a replacement battery within 2 years after manufacture.

Ulasan Produk

Tidak ada ulasan