OMRON Programmable Controller M Type I/O 30 Points

Sebelum PPN:
Rp10.999.900
Spesifikasi
Applicable StandardcULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
Basic interrupt functionInput interrupt / Input interrupt counter mode / Timed interrupt
Battery Life (Year)5 at 25°C
Clock FunctionAccuracy/monthly difference: -4.5 minutes to -0.5 minutes (ambient temperature 55°C), -2.0 minutes to +2.0 minutes (ambient temperature 25°C), -2.5 minutes to +1.5 minutes (ambient temperature 0°C)
CommandWord length: 1 to 7 steps/1 instruction type: Approximately 500 types (FUN No. is 3 digits)
Common Processing Time (ms)0.4
Communication FunctionBuilt-in peripheral port (USB1.1) x 1: Support software connection only Up to 2 serial communication option boards can be installed; Up to two Ethernet communication option boards can be installed (up to one can be installed when using Ver.1.0)
Data Memory32K words D0 to D32767
FunctionMaximum number of function block definitions: 128, Maximum number of instances: 256; Languages available in function block definition: ladder chart, structured text (ST)
High-speed counter function4 points/2 axes (DC24V input); Phase difference (4x) 50kHz, Single phase (Pulse + direction, Up/Down, Add) 100kHz,; Numeric range: 32-bit Linear mode/Ring mode,; Interrupt: Target value match comparison/band comparison
In/Out control MethodCombined use of cyclic scan and processing method
MemoryTrace memory / 4000 words
Memory BackupFlash memory/User programs, parameters (PC system settings, etc.), comment information & the entire data memory area can be saved in the flash memory (data memory initial value); Battery backup/retention relay, data memory, counter (flag/current value)
Number of Input/Output Points18 inputs, 12 outputs
Number of tasks288 (cycle execution task 32, interrupt task 256)
Program Memory Capacity10K steps
Programming languageLadder chart method
Register pointsData register/16 points (16 bits) DR0 to DR15; Index register/16 points (32 bits) IR0 to IR15
TypeUSB port type
Type of controlStored program method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan