Spesifikasi
| Applicable Standard | cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive |
|---|---|
| Basic interrupt function | Input interrupt / Input interrupt counter mode / Timed interrupt |
| Battery Life (Year) | 5 at 25°C |
| Clock Function | Accuracy/monthly difference: -4.5 minutes to -0.5 minutes (ambient temperature 55°C), -2.0 minutes to +2.0 minutes (ambient temperature 25°C), -2.5 minutes to +1.5 minutes (ambient temperature 0°C) |
| Command | Word length: 1 to 7 steps/1 instruction type: Approximately 500 types (FUN No. is 3 digits) |
| Common Processing Time (ms) | 0.4 |
| Communication Function | Built-in peripheral port (USB1.1) x 1: Support software connection only Up to 1 serial communication option board can be installed; Up to one Ethernet communication option board can be installed |
| Data Memory | 10K words D0 to D9999, D32000 to D32767 |
| Function | Maximum number of function block definitions: 128, Maximum number of instances: 256; Languages available in function block definition: ladder chart, structured text (ST) |
| High-speed counter function | 4 points/2 axes (DC24V input); Phase difference (4x) 50kHz, Single phase (Pulse + direction, Up/Down, Add) 100kHz,; Numeric range: 32-bit Linear mode/Ring mode,; Interrupt: Target value match comparison/band comparison |
| In/Out control Method | Combined use of cyclic scan and processing method |
| Memory | Trace memory / 4000 words |
| Memory Backup | Flash memory/User programs, parameters (PC system settings, etc.), comment information & the entire data memory area can be saved in the flash memory (data memory initial value); Battery backup/retention relay, data memory, counter (flag/current value) |
| Number of Input/Output Points | 8 inputs, 6 outputs |
| Number of tasks | 288 (cycle execution task 32, interrupt task 256) |
| Program Memory Capacity | 5K steps |
| Programming language | Ladder chart method |
| Register points | Data register/16 points (16 bits) DR0 to DR15; Index register/16 points (32 bits) IR0 to IR15 |
| Type | USB port type |
| Type of control | Stored program method |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
* Please use a replacement battery within 2 years after manufacture.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
