OMRON Programmable Controller CS Series Analog Output Unit

Sebelum PPN:
Rp23.999.900
Spesifikasi
Ambient Humidity to Use (%RH)10 to 90 RH (no condensation)
Applicable StandardUL, CSA, NK, Lloyd, EC directive
Conversion speed1ms / point
Current Consumption (A)(5V) 0.13, (26V) 0.18
External ConnectionDetachable terminal block
Insulation Resistance (MΩ)Between insulation parts / 20 or more (DC500V)
Mounting PositionCPU device for CS series or expansion device for CS series
Number of Occupied UnitsFor Unit 1 (Unit No. 0-95)
Number of Outputs8 points
Output Signal1 to 5V, 0 to 5V, 0 to 10V, -10 to 10V (8 points individually)
Resolution767011
Self-Diagnosis FunctionDiagnostic results are displayed with LEDs
Type of InsulationNon-isolated between inputs
Unit TypeCS1 advanced I / O unit
Withstand Voltage (V/minute)Between insulation parts AC1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan