OMRON Programmable Controller CPM2C Series CPU Unit

Sebelum PPN:
Rp4.999.900 - Rp12.999.900
Spesifikasi
Allowable Voltage Range (V)DC20.4~26.4
Ambient Humidity to Use (%RH)10 to 90 RH (no condensation)
AtmosphereAmbient / free from corrosive gas
CommandWord length: 1 step/1 instruction, 1 to 5 words/1 instruction Types: basic instructions (14 types), application instructions (105 types, 185 instructions)
Communication FunctionPeripheral port: Host link, tool bus, non-protocol, process computer connection RS-232C port: Host link, non-protocol, 1:1 link slave station, NT link (1:1) (*dedicated connection cable or interface unit required)
Data MemoryREAD/WRITE enabled: 2048 words (DM0000 to 2047), error history area for DM2000 to 20221 Read only: 456 words (DM6144 to 6599) PC system settings: 56 words (DM6600 to 6655)
Input MethodDC24V
Inrush Current (A)25 or less
Insulation Resistance (MΩ)20 or more (between isolated circuits with 500 VDC)
Noise resistanceCompliant with IEC61000-4-4 2kV (power line)
Number of Input Points6 points
Number of Input/Output Points10 points
Number of Outputs4 points
Number of PulsesCatch input / 2 points
Output TypeTransistor (source)
Power Consumption (W)3
Power Supply Voltage (V)DC24
Pulse Output2 points (10 Hz to 10 kHz each without acceleration/deceleration, no direction control) or 1 point (trapezoidal acceleration/deceleration 10 Hz to 10 kHz each, with direction control) or 2 points (variable duty ratio output (PWM output))
Response TimeInput constant time (ON response time = OFF response time): Can be set for all input contacts (1ms/2ms/3ms/5ms/10ms/20ms/40ms/80ms)
Shape of Tip(Pulse synchronization) 1 point: Combining a high-speed counter and pulse output, the pulse output is possible by multiplying the frequency of the input pulse from the high-speed counter by a fixed factor
Storage Temperature (°C)Ambient / -20 to +75 (excluding battery)
Type of controlStored program method
Vibration Resistance (Hz)Compliant with JIS C0041 10 to 57, amplitude 0.075 mm, 57 to 150, acceleration 9.8 m/s² X, Y, Z directions 80 minutes each (8 minutes sweep x 10 sweeps = total 80 minutes)
Withstand VoltageAC2300V 1min (between isolated circuits)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan