OMRON Programmable Controller CJ1/CJ1M Transistor Output Unit

Sebelum PPN:
Rp7.199.900
Spesifikasi
Applicable StandardcULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
Common Specifications16 points, 1 common
Current Consumption (A)5V system: 0.22
External ConnectionMIL connector
Inrush Current (A)4.0 / point 10ms max.
Insulation Resistance (MΩ)20 / between external terminals and GR terminal (at 100 VDC)
Leakage Current (mA)0.1 or less
Load voltage (V)DC20.4~26.4
Number of Circuits32 points (16 points / common 2 circuits)
Number of Outputs(I / O) 32 points (high speed)
Occupied In/Out PointsOutput / 2CH
Output Current (A)0.5
Output specificationsSink type
Output voltage (V)DC24
Power Supply(External) DC20.4 ~ 26.4V 110mA or more
Response Time(ON) 15μs or less, (OFF) 80μs or less
TypeTransistor output unit
Voltage (V)Residual / 1.5 or less
Withstand Voltage1000V AC for 1 minute between external terminals and GR terminal Leakage current 10mA or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan