OMRON Preset counter H7BX

Sebelum PPN:
Rp8.199.900
Spesifikasi
Ambient Humidity to Use (%RH)25 to 85 (no condensation)
Case ColorBlack (N1.5)
Function1-stage preset counter Total preset counter (switchable)
Included Accessories2 mounting brackets, terminal cover
Input SignalCP1, CP2, reset 1, reset 2, key protection
Insulation Resistance (MΩ)100 or more (at 500 VDC) Between conductive part terminals and exposed non-charged metal parts
Maximum counting speed(Counter) 30Hz, 5kHz (switching) (ON / OFF ratio 1: 1) CP1, CP2 common setting
Noise resistanceBetween power supply terminals: ± 1.5kV Between input terminals: Square wave noise by ± 600V noise simulator (pulse width 100ns / 1μs, rise 1ns)
Number of Digits6 digits
Operating Temperature Range (°C)-10 to 55 (no icing)
Output ConfigurationContact output + NPN transistor output
Power Consumption (VA)8 or less (24C), 5.3 W or less (12 to 24 VDC)
Power Input (V)AC24 (50/60Hz) DC12-24 (ripple 20% or less)
Power Supply Voltage (V)AC24 (50/60) / DC12-24 (ripple content 20% or less)
Protection ClassIP54 (front only)
Safety StandardcURus: UL508/CSA C22.2 No.14 EN61010-1 (IEC61010-1): Pollution Degree 2/Overvoltage Category II EN61326 VDE0106/Part100
Service LifeMechanical life: 10 million operations or moreElectrical life: 100,000 operations or more (250 A / 30 V DC, 3 A resistance load)
Storage Temperature Range (°C)-25 to 65 (no icing)
TypePreset counter
Type of Connection(External) Screw terminal
Type of Display7-segment negative LCD with backlight (character height) Count value/13.5mm (red/green) Set value/9mm (green) *Displayed only when the power is turned on. Not displayed when power is off.
Type of Terminal FittingEmbedded mounting
Vibration Resistance (Destruction) Frequency (Hz)10~55, single amplitude 0.75mm, 3 directions, 2h each

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Bright and easy-to-read negative LCD display.
High visibility is achieved by using a backlit negative LCD. The display color change function (red ⇔ green) allows you to check the output status even from a distance. Each digit key makes operation easy. All basic settings are DIP switches. Possible with
Supports a wide range of inputs with NPN / PNP input multi and DC 2-wire center support.
Obtained UL and CSA. CE mark compatible waterproof structure IP54 equivalent Front part only

Ulasan Produk

Tidak ada ulasan