OMRON Power Relay MM2

Sebelum PPN:
Rp709.900 - Rp1.199.900
Spesifikasi
Ambient Humidity to Use (%RH)5~85
Coil Rated Voltage (V)AC100/110
Coil Resistance (ohm)340
Contact Configuration2c
Contact MaterialAg
Contact Resistance (miliΩ)25 or less (DC5V 1A voltage drop method)
Electrical Durability500,000 operations or more (Rated load switching frequency 1800 times / h)
Insulation Resistance (MΩ)100 or more (measured with the DC500V insulation resistance meter at the same location as the withstand voltage)
Maximum Contact Voltage (V) AC250, DC250
Maximum Permissible Voltage (V)Percentage of rated voltage: 110%
Mechanical Durability5 million operations or more (opening / closing frequency 7200 operations / h)
Number of Poles2
Operating Temperature Range (°C)-10 to 55 (no condensation or freezing)
Operating VoltageRated voltage: 80% or less
Power ConsumptionAt startup: about 4.1, rating: about 3.5
Return VoltageRatio to rated voltage: 30% or more (60Hz)/25% or more (50Hz)
ShapeExposure type
TypePower relay

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.

Ulasan Produk

Tidak ada ulasan