OMRON Power Relay MM

Sebelum PPN:
Rp889.900 - Rp2.199.900
Spesifikasi
Ambient Humidity to Use (%RH)5~85
Contact MaterialAg
Contact Resistance (miliΩ)50 or less (DC5V 1A voltage drop method)
Electrical Durability500,000 operations or more (Rated load switching frequency 1800 times / h)
Insulation Resistance (MΩ)100 or more (measured with the DC500V insulation resistance meter at the same location as the withstand voltage)
Maximum Contact Voltage (V) AC250, DC250
Maximum Permissible Voltage (V)Percentage of rated voltage: 110%
Mechanical Durability5 million operations or more (opening / closing frequency 7200 operations / h)
Operating Temperature Range (°C)-10 to 55 (no condensation or freezing)
ShapeCased type
Terminal ShapePlug-in terminal
TypePower relay
With or Without DiodeNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*The rated current and coil resistance are values at a coil temperature of +23°C. The tolerances are AC rated current +15%, -20%, and DC coil resistance ±15%.
*The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of +23°C. It is not a continuous allowable voltage.
*The rated current value for models with built-in operation indicators is increased by approximately 10 mA for LED current at 6, 12, 24, and 50 V AC and 6, 12, 24, and 48 V DC, and by approximately 0.2 mA for neon lamp current at 100/(110), 200/(220), 100/110, and 200/220 V AC.
*For DC loads, please note that there is an unstable region where the switch cannot be cut off at a contact current of around 0.5 to 2.5 A for inductive loads of DC 125 V or more.
*For DC loads with inductive loads where L/R exceeds 7 ms, the arc interruption time of 50 ms or less should be used as a guide for determining whether or not the switch can be used. When using the switch, please consider the circuit, etc. so that the interruption time is 50 ms or less.
*For AC loads, the switching capacity is tiny.
For products for which delivery dates must be confirmed each time, a "tentative delivery date" is displayed because we need to confirm the delivery date, including production status, with our suppliers each time an order is placed.
After you place an order, we will confirm the delivery date with our supplier, and depending on the delivery date, we may ask you whether you wish to continue with the order.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
Easy to install, wire, and handle.
With abundant contact configurations, it can be selected according to the DC load opening / closing, exposed type and application.
High durability with mechanical 5 million times and electrical (at rated load) 500,000 times.
A lineup of products with built-in diodes and auxiliary relays for electric power (JEC-174D)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait