Spesifikasi
| Contact Configuration | a contact |
|---|---|
| Contact Material | Ag alloy |
| Contact Resistance (miliΩ) | 50 or less (DC5V 1A voltage drop method) |
| Electrical Durability | 100,000 operations or more (Rated load switching frequency 1800 times/h) |
| Insulation Resistance (MΩ) | 100 or more (measured with the DC500V insulation resistance meter at the same location as the withstand voltage) |
| Maximum Contact Voltage (V) | AC250 |
| Mechanical Durability | 1,000,000 times or more (opening / closing frequency 1800 times / h) |
| Operating Temperature Range (°C) | -25 to 60 (no condensation or freezing) |
| Protection Class | In a case |
| Type | Power relay |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
*The rated current and coil resistance are values at a coil temperature of +23°C, and the tolerance is +15% and -20% for AC rated current, and ±15% for DC coil resistance. (The rated current for AC is the same for both 50/60Hz.) *Please note that if you use B (screw) series products in applications subject to the Electrical Appliance and Material Safety Law, the contact current will be 20A or less because the contact terminal screw diameter is M4. *E bracket is sold separately.For products for which delivery dates must be confirmed each time, a "tentative delivery date" is displayed because we need to confirm the delivery date, including production status, with our suppliers each time an order is placed.
After you place an order, we will confirm the delivery date with our supplier, and depending on the delivery date, we may ask you whether you wish to continue with the order.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
Achieves no contact chattering even if instantaneous voltage drops occur up to 50% of the rated voltage. We have realized a wide range coil that can cover 100 to 120 VAC 50/60 Hz for AC 100 V series and 200 to 240 V AC 50/60 Hz for 200 V series with one coil. High capacity and particularly effective against inductive loads. All insulation materials are flame retardant materials that pass UL94V-0. A wide variety of options including tab terminals, screw terminals, and printed circuit board terminals. Standard products have obtained UL, CSA, and TÜ;V certification, and are certified to IEC950 standards. Safety design with 3mm contact spacing.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
