OMRON Power Off Delay Timer H3DT-H S Series

Sebelum PPN:
Rp2.299.900 - Rp2.399.900
Spesifikasi
Adjustable Time(Time range: Set time range) x 0.1: 0.1 to 1.2 s, x 1: 1 to 12 s
Ambient Humidity to Use (%RH)25~85
Contact1c
Control OutputContact output: AC250V 5A resistive load (cosΦ=1), DC30V 5A resistive load; Contact material: Ag alloy (recommended fuse: BLN5 (little fuse), 0216005MXEP)
Influence of Temperature± 2% (percentage of maximum scale) or less (± 2% ± 10ms or less for 1.2s range)
Influence of Voltage± 10% (percentage of maximum scale) ± 0.05s or less
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Noise resistanceSquare wave noise by noise simulator (pulse width 100ns / 1μs rising 1ns) ± 1.5kV (between power supply terminals)
Operating Temperature Range (°C)-20 to +60 (no icing)
Operating Time Variation± 1% (ratio to maximum scale) or less (± 1% ± 10ms or less for 1.2s range)
Output TypeRelay 1c
Protection ClassIP30 (terminal is IP20)
Rated Insulation Voltage (V)AC250
Return FunctionTimed return
Return Voltage10% or less of rated voltage
Safety StandardcULus : UL 508/CSA C22.2 No.14; EN 61812-1: Pollution degree 2/Overvoltage Category III; CCC: Pollution degree 2/Overvoltage Category II GB 14048.5; LR: Category ENV1.2
Static Resistance (kV)4 (malfunction), 8 (destruction)
Storage Temperature (°C)-40 to +70 (but no freezing)
Type of OperationInstantaneous method
Type of SignDIN rail mounting
Vibration Resistance (Destruction) Frequency (Hz)10~55, single amplitude 0.75mm, 3 directions, 2h each
Vibration Resistance (Malfunction) Frequency (Hz)10~55, single amplitude 0.5 mm, 3 directions, 10 min each
Withstand VoltageAC2900V 50/60Hz 1min (live metal parts and operating parts); AC2000V 50/60Hz 1min (between control output and operation circuit); AC1000V 50/60Hz 1min (between non-continuous contacts)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
17.5mm width. Push-in Plus terminal block type.
Two types of time range can be selected from 0.1 seconds to 12 seconds.

Ulasan Produk

Tidak ada ulasan