OMRON Photoelectric Sensor Block Type Detection Range 60M

Sebelum PPN:
Rp17.999.900
Spesifikasi
AS ONE Part Number65-7265-97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
E3Z Miniature Laser Sensor Laser LEDs improve accuracy and detection range, broadening the range of applications while remaining a cost-effective solution. Class 1 (JIS and IEC) laser provides peace of mind and safety.
Ideal for detecting small targets Class 1 laser light source No safety concerns Long range detection Through-beam: up to 60 m Retro-reflective: up to 15 m Background suppression (BGS): up to 300 mm Excellent response to a variety of target colors (diffuse) Spot diameter for BGS model: 0.5 mm IP69K rated Compact

Ulasan Produk

Tidak ada ulasan