OMRON Photoelectric Sensor Block Type Detection Range 12mm

Sebelum PPN:
Rp8.799.900
Spesifikasi
AS ONE Part Number65-7265-22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
E3ZM-V Stainless Steel Compact printed mark detection photoelectric sensor with integral diffusion amplifier and teach function housed in a rugged detergent resistant stainless steel housing for demanding applications.
White LED and RGB processing for stable detection of colored printed marks Coaxial optical system maintains accuracy even when detecting object movement Fast response of 50 μs Easy to use with 2-point teaching and remote auto-teach functions Rated IP67 and IP69K for maximum waterproofing 10 → 30 V dc power supply 458-238 and 458-222 are flying lead types 458-232 and 458-226 are M8 connector types

Ulasan Produk

Tidak ada ulasan