Sebelum PPN:
Rp4.599.900 - Rp5.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Allowable Fluctuation of Voltage | (Control power circuit) 85 to 110% of the rated operating voltage. However, in the event of a phase loss, it must operate normally at 50% of the rated operating voltage. |
|---|---|
| Case Color | Munsell 5Y7/1 |
| Frequency Tolerance | 95 to 105% of rated frequency |
| Influence of Voltage | Overload: Operating value ±5%, operating time ±10%; Phase loss: Operating value ±5%, operating time ±10%; Reverse phase: Operating value ±5%, operating time ±10% |
| Installation Altitude (m) | 2000 or less |
| Insulation Resistance (MΩ) | 10 or more (between the live terminal and the mounting panel); 5 or more (between live terminals, between contact poles) |
| Mounting | Surface mounting integrated type |
| Operating Humidity Range (%RH) | 35~85 |
| Operating Time | x 1 (2 to 10s) / x 4 (8 to 40s) switchable |
| Overload Withstand | Main circuit: 20 times the main circuit current setting, 2 seconds, 2 times, 1 minute intervals Control power circuit: 1.15 times the rated operating voltage, 3 hours, 1 time |
| Power Consumption (VA) | Before operation (50Hz): 3, during operation (50Hz): 5 |
| Rated Frequency (Hz) | 50/60 |
| Rated Insulation Voltage (V) | Motor circuit: AC500; Control power circuit: AC500; Output contact circuit: AC500 |
| Rated Working Voltage | Motor circuit: AC200/220V, 400/440V; Output contact circuit: (contact 1a) AC120V/2A, AC240V/1A, AC440V/0.5A, DC110V/0.2A, DC220V/0.1A, (contact 1b) AC120V/5A, AC240V/2A, AC440V/1A, DC110V/0.2 A, DC220V/0.1A |
| Rated operating current (A) | Input circuit: AC2 to 160 (one pass) |
| Shock Resistance Malfunction (m/s²) | 98, X, Y, Z directions 3 times each |
| Storage Temperature Range (°C) | -25~65 |
| Vibration Resistance (Destruction) Frequency (Hz) | 10 ~ 25, 2mm double amplitude 2h for each direction of X, Y, Z |
| Vibration Resistance (Malfunction) Frequency (Hz) | 10-55, Double amplitude 0.3mm X, Y, Z each direction 10min |
| Withstand Voltage | Withstand voltage AC2500V (between live terminal and mounting panel, between live terminals); AC1000V (contact interval) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
*When using with an inverter, the operating conditions vary depending on the length of the load wiring, the inverter carrier frequency, the base frequency, and the load conditions. Since there will be an error in the operating values of the overload elements, we recommend that you perform an operating test before use.For products for which delivery dates must be confirmed each time, a "tentative delivery date" is displayed because we need to confirm the delivery date, including production status, with our suppliers each time an order is placed.
After you place an order, we will confirm the delivery date with our supplier, and depending on the delivery date, we may ask you whether you wish to continue with the order.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
Static motor relay with optional protective elements (1E-3E)Compliant with JEM-1357 static protective relay for three-phase induction motors.
The protective element can be arbitrarily combined with overload, open phase, and anti-phase (1E to 3E) with a changeover switch.
The operation of the circuit and output relay can be checked by operating the test switch. In addition, the operation time can be easily confirmed by the start display.
An integrated structure with a small occupied area inside the panel.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/0bP112442011-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
