OMRON Mini Power Relay MY4Z

Sebelum PPN:
Rp299.900 - Rp709.900
Spesifikasi
Contact Configuration4c
Insulation Resistance (MΩ)100 or more (measured with the DC500V insulation resistance meter at the same location as the withstand voltage)
Maximum Permissible Voltage (V)110% of rated voltage
Number of Pins14
Number of Poles4
Outer Dimensions (WxDxH) (mm)21.5 or less x 42.4 or less x 28 or less
Protection ClassClosed type (cased)
Terminal ShapePlug-in terminal
TypeMini Power Relay

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Eliminates the use of lead and supports environmental protection.
Obtained additional VDE standard (Germany) and IMQ standard (Italy).
By changing the color of the AC / DC coil tape, the distinguishability of AC / DC specifications is improved.

Ulasan Produk

Tidak ada ulasan