OMRON Mini Power Relay MY2Z

Sebelum PPN:
Rp409.900 - Rp619.900
Spesifikasi
Contact Configuration2c
Contact MaterialAu plating + Ag
Contact Resistance (miliΩ)50 or less (DC5V 1A voltage drop method)
Electrical DurabilityMore than 200,000 times (rated load, switching frequency 1800 times/h, ambient temperature condition 23°C)
Insulation Resistance (MΩ)100 or more (measured with the DC500V insulation resistance meter at the same location as the withstand voltage)
Maximum Permissible Voltage (V)110% of rated voltage
Mechanical Durability50 million times or more (opening and closing frequency 18000 times / h)
Number of Pins8
Number of Poles2
Operating Temperature Range (°C)-55 to 60 (no condensation or freezing)
Outer Dimensions (WxDxH) (mm)21.5 or less x 42.4 or less x 28 or less
Protection ClassClosed type (cased)
Terminal ShapePlug-in terminal
TypeMini Power Relay

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
Eliminates the use of lead and supports environmental protection.
Obtained additional VDE standard (Germany) and IMQ standard (Italy).
By changing the color of the AC / DC coil tape, the distinguishability of AC / DC specifications is improved.

Ulasan Produk

Tidak ada ulasan