OMRON Load Cell mV Meter K3HB-V

Sebelum PPN:
Rp9.899.900 - Rp16.999.900
Spesifikasi
Digit Number of Display5-digit
Power Supply Voltage (V)AC100~240
Type of InputLoad cell
Type of SignPanel mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* The DC power supply type requires a control power capacity of approximately 1A per unit when the power is turned on. Be especially careful when using multiple units.
* The output type BCD requires an optional BCD output cable.
Feature
An indicator that supports load cell signal input and measures pressure, load, torque, weight, etc., and is ideal for pass / fail judgment of automatic machines and sorters.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait