OMRON Linear Inclination Sensor D5R

Sebelum PPN:
Rp1.799.900
Spesifikasi
Current Consumption (mA)20 or less
Insulation Resistance (MΩ)Between mounting panel and terminals: 100 or more (500V mega)
Linearity1% FS or less
Operating Humidity Range (%RH)30~95
Operating Temperature Range (°C)-20~+60
Output Current (mA)0.1 or less
Power Supply Voltage (V)DC5±0.5
Protection ClassIP67
Sensitivity(Non-detection axis) ± 50mV or less
Storage Humidity Range (%RH)30 ~ 95 (However, 60 ~ 70°C, 30 ~ 60 RH)
Storage Temperature Range (°C)-30~+70
Withstand Voltage (V) Between mounting panel and terminals: 1000 1 minute (leakage current 1 mA or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Achieves a wide measurement angle of ±60° and high accuracy with linearity of 1%. High waterproof and dustproof properties of IP67. Low cost and space-saving.

Ulasan Produk

Tidak ada ulasan