OMRON Latching Relay MKK

Sebelum PPN:
Rp989.900 - Rp1.099.900
Spesifikasi
Contact Configuration2c
Contact MaterialAg
Contact Resistance (miliΩ)5 or less (DC5V 1A voltage drop method)
Electrical DurabilityMore than 500,000 times (rated load, switching frequency 1,800 times/h) (at ambient temperature of 23°C)
Insulation Resistance (MΩ)100 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
Maximum Permissible Voltage (V)110% (at ambient temperature 23°C)
Mechanical Durability5 million times or more (opening and closing frequency 1800 times / h)
Number of Poles2
Operating Temperature Range (°C)-10 to 40 (no condensation or freezing)
Operating Time (ms) 30 or less (not including contact bounce when rated operating voltage is applied)
Operation IndicatorMechanical Indicator
Protection ClassIn a case
Rated Carrying Current (A) 5
Resistive loadAC220V 5A, DC24V 3A
Terminal ShapePlug-in terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
Latching relay suitable for storage circuits and information transmission circuits.
By adopting a special magnetic material, there is little change over time and the continuous holding time is long.
High durability with little change in characteristics such as contact tracking and contact pressure.
Has excellent vibration resistance and impact resistance.
Since the operation display mechanism is built-in, it is easy to check the operation.
The same outer shape as the MK small power relay.

Ulasan Produk

Tidak ada ulasan