OMRON Latching Relay G7K

Sebelum PPN:
Rp1.899.900 - Rp2.099.900
Spesifikasi
ClassificationStandard type
Contact Configuration2c2a
Contact MaterialAu plating + Ag
Contact Resistance (miliΩ)50 or less (DC1V 10mA voltage drop method)
Electrical DurabilityOver 100,000 times (opening/closing frequency 1,800 times/h) (at ambient temperature of 23°C)
Insulation Resistance (MΩ)100 or more (at 500 VDC)
Maximum Contact Voltage (V) AC250, DC125
Maximum Permissible Voltage (V)110% of rated voltage (130% / 3h)
Mechanical Durability300,000 times or more (opening and closing frequency 1800 times / h)
Number of Poles4
Operating Temperature Range (°C)-10 to 55 (no condensation or freezing)
Operating Time (ms) 30 or less (when rated operating voltage is applied, contact bounce is not included)
Operating Voltage80% or less of rated voltage
Power ConsumptionAbout 0.9
Power Consumption (VA/W)About 0.9
Protection ClassIn a case
Rated Carrying Current (A) 3
Resistive loadAC220V 3A, DC110V 1A
Return Voltage80% or less of rated voltage
Terminal ShapePlug-in terminal
TypeLatching relay

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
Small eye or locking latching relay with manual buttons.
Achieves miniaturization with a height of 71 mm, a width of 42.5 mm, and a depth of 48.5 mm. Moreover, it is lightweight at 175g.
Set reset responds quickly with a pulse signal.
Gold plating is used for the contacts, and it has excellent high contact reliability.
For the socket, use OMRON's PTF14A (for LY4 relay).

Ulasan Produk

Tidak ada ulasan