OMRON Inverter 3G3MX2 400Vac 7.5kW AC motor

Sebelum PPN:
Rp72.999.900
Spesifikasi
AS ONE Part Number65-7336-92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Omron MX2 single-phase, three-phase input
MX2 is purpose-built to meet the needs of your applications and is designed to tune advanced motor and machine control. With a fast CPU and advanced algorithms, MX2 provides smooth control down to zero speed, precise high-speed cycling and torque control in open loop.
Features and Benefits Up to 15 kW 200% starting torque and torque control in open loop Dual rating of VT 120%/1min and CT 150%/1min IM and PM motor control Meets safety standards of ISO13849-1 category 3 performance level PLD Logic programming Current vector control High starting torque: 200% at 0.5 Hz Dual rating of VT 120%/1min and CT 150%/1min Speed range up to 1000 Hz Torque control in open loop vector Positioning capability Built-in application functions (i.e. brake control) User programming possible as standard Built-in safety functions according to ISO13849-1 (dual input circuit and external device monitor EDM) USB port for PC programming 24 V dc back-up power supply for control board Fieldbus communication: Modbus, DeviceNet, Profibus, Componet, Ethercat, ML-II, CanOpen

Ulasan Produk

Tidak ada ulasan