OMRON Electronic Thermostat E5L-C

Sebelum PPN:
Rp2.299.900 - Rp2.399.900
Spesifikasi
Allowable Fluctuation of Voltage85 ~ 110% of power supply voltage
Ambient Humidity to Use (%RH)25-85 relative humidity
Applicable StandardEN61010-1 (IEC61010-1) Pollution degree 2, Overvoltage category II
Character Height (mm)12
Control OutputRelay / reed 1a AC250V 10A cosΦ = 1 (resistance load)
Dimensions (mm)45x35
FunctionSetting change protection (key protection), input correction, forward / reverse operation switching
Indication accuracy± (1°C + 1 digit) or less
Influence of Temperature(± 1% PV or ± 2°C, whichever is greater) ± 1 digit or less
Influence of Voltage(± 1% PV or ± 2°C, whichever is greater) ± 1 digit or less
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Measuring Accuracy± (1°C + 1 digit) or less
Operation Indicator Lamp(Reverse operation) ON / ON, OFF / OFF, (Direct operation) ON / ON, OFF / OFF
Pattern SettingDigital setting
Power Consumption (VA)About 3
Power Supply Voltage (V)AC100~240 (50/60Hz)
Protection ClassFront / IP40, Terminal / IP00
Sampling Cycle2S
Sensitivity Adjustment1 ~ 9°C, every 1°C
Storage Temperature Range (°C)-25 to +65 (with no condensation or icing)
TypePlug-in type
Type of DisplayLCD digital instructions
Type of InputThermistor
Type of controlON/OFF control
Vibration Resistance (Destruction) Frequency (Hz)Vibration frequency 10-55, double amplitude 0.75mm, X, Y, Z each direction 2h each

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ideal for simple control for built-in devices. High-capacity switching of AC250V 10A is possible, so direct load switching is possible. Ready-to-use with attached sensor. Finger protection type and non-protection type are available for the socket. With the addition of a new digital type, setting is even easier and more reliable.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait