Spesifikasi
| Ambient Humidity to Use (%RH) | 25~85 |
|---|---|
| Case Color | Black (N1.5) |
| Digit Number of Display | 6 digits |
| Function | 1-stage preset counter, 2-stage preset counter, total preset counter, batch counter, dual counter, twin counter, tachometer [Average] simple average/moving average selectable, times: OFF/2 times/4 times/8 times/16 times |
| Impulse Voltage (V) | Between power supply terminals: 6.0 k (1.0 kV for 24 VAC/12 to 48 VDC types) Between current-carrying terminals and exposed non-current-carrying metal parts: 6.0 kV (1.5 kV for 24 VAC/12 to 48 VDC types) |
| Included Accessories | Embedded mounting adapter, waterproof packing, terminal cover |
| Input Signal | CP1, CP2, Reset 1, Reset 2 [Pulse width measurement] 30 ms, 1 input mode: 0.2 ms, other than 1 input mode: 0.4 ms |
| Insulation Resistance (MΩ) | 100 or more (at 500 VDC) Between conductive part terminals and exposed non-charged metal parts |
| Maximum counting speed | Switching between 30Hz (minimum pulse width 16.7ms) and 10kHz (minimum pulse width 0.05ms) (ON / OFF ratio 1: 1) CP1 and CP2 common settings |
| Measurement Range | [Period measurement] 0.001 Hz to 30.00 Hz, 1 input mode: 0.001 Hz to 10 kHz, other than 1 input mode: 0.01 to 5 kHz [Pulse width measurement] 0.030 to 999999 s, 1 input mode: 0.0002 to 999999 s, other than 1 input mode Hour: 0.0004 to 999999s |
| Number of Digits | 6 digits -99999 to 999999 (-5 digits to +6 digits) Tachometer: 0 to 999999 |
| Operating Temperature Range (°C) | -10 to +55 (when closely attached: -10 to +50) (However, do not freeze or condense) |
| Protection Class | IEC standard IP66, but only on the panel surface (when using waterproof packing type Y92S-P6) |
| Rated Power Consumption (VA) | Approximately 6.8 (AC100-240V), Approximately 5.5 / 3.3W (AC24V / DC12-48V) |
| Return Function | External reset (minimum signal width 1ms, 20ms switching), manual reset, automatic reset (internal reset applied according to operation in C, R, P, Q mode) |
| Service Life | Mechanical life: 10 million times or more Electrical life: 100,000 times or more (AC250V 3A resistance load, ambient temperature conditions: 23°C) |
| Storage Temperature Range (°C) | -25 to +70 (However, do not freeze or condense) |
| Terminal Structure | Terminal block type |
| Type of Connection | External: Screw terminal |
| Type of Display | 7-segment negative LCD, character height count value: 10 mm (white), set value: 6 mm (green) |
| Type of Terminal Fitting | Embedded mounting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
* Control devices such as counters have a limited product life. * A guideline for the life of relay output contacts is 100,000 times. * Since the built-in electrolytic capacitor deteriorates, it is recommended to replace it regularly every 7 to 10 years. * If the product is used beyond its useful life, it may emit smoke or smell.Feature
Pursuing "easy to understand and see". H7CC has realized new value that contributes to the reduction of maintenance man-hours / work man-hours by visualizing the replacement time and improving visibility and operability. Equipped with an LED that guides intuitive operation. Insulates and separates the power supply and input to make wiring design easier. There is no need to consider grounding or wraparound circuits. Prevents post-maintenance with the replacement time notification function ・ Reduces maintenance man-hours A calculation tool is available to easily calculate the replacement time.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
