Sebelum PPN:
Rp3.599.900 - Rp4.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ambient Humidity to Use (%RH) | 25~85 |
|---|---|
| Case Color | Black (N1.5) |
| Digit Number of Display | 6 digits |
| Function | 1-stage preset counter, total preset counter |
| Impulse Voltage (V) | Between power supply terminals: 6.0 k (1.0 kV for 24 VAC/12 to 48 VDC types) Between current-carrying terminals and exposed non-current-carrying metal parts: 6.0 kV (1.5 kV for 24 VAC/12 to 48 VDC types) |
| Input Signal | CP1, CP2, reset, total reset |
| Insulation Resistance (MΩ) | 100 or more (at 500 VDC) Between conductive part terminals and exposed non-charged metal parts |
| Maximum counting speed | Switching between 30Hz (minimum pulse width 16.7ms) and 10kHz (minimum pulse width 0.05ms) (ON / OFF ratio 1: 1) CP1 and CP2 common settings |
| Number of Digits | 6 digits -99999 to 999999 (-5 digits to +6 digits) Tachometer: 0 to 999999 |
| Operating Temperature Range (°C) | -10 to +55 (when closely attached: -10 to +50) (However, do not freeze or condense) |
| Pattern Setting | 1 stage |
| Protection Class | IEC standard IP66, but only on the panel surface (when using waterproof packing type Y92S-P6) |
| Rated Power Consumption (VA) | Approximately 6.8 (AC100-240V), Approximately 5.5 / 3.3W (AC24V / DC12-48V) |
| Return Function | External reset (minimum signal width 1ms, 20ms switching), manual reset, automatic reset (internal reset applied according to operation in C, R, P, Q mode) |
| Service Life | Mechanical life: 10 million times or more Electrical life: 100,000 times or more (AC250V 3A resistance load, ambient temperature conditions: 23°C) |
| Shock Resistance Malfunction (m/s²) | 100, 3 axes each direction 3 times each |
| Storage Temperature Range (°C) | -25 to +70 (However, do not freeze or condense) |
| Type of Display | 7-segment negative LCD, character height count value: 10 mm (white), set value: 6 mm (green) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
* Control devices such as counters have a product life. *As the built-in electrolytic capacitor deteriorates, we recommend regular replacement every 7 to 10 years. * If you use it beyond its lifespan, it may emit smoke or odor.Feature
Pursuing "easy to understand and easy to see". The H7CC has realized new value that contributes to the reduction of maintenance man-hours and work man-hours by making the replacement period visible and improving visibility and operability. Equipped with an LED that guides intuitive operation. Insulation between power supply and input makes wiring design easier. There is no need to consider grounding or wraparound circuits. The replacement timing notification function prevents corrective maintenance and reduces maintenance man-hours. A calculation tool is available to easily calculate the replacement timing.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
