OMRON Distance Sensor Block Type Detection Range 20 to 200mm

Sebelum PPN:
Rp6.199.900
Spesifikasi
AS ONE Part Number65-7359-14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
E3Z-LS Distance Configurable Sensor
The E3Z-LS series photoelectric sensors have a compact design and are equipped with an integrated amplifier. The E3Z-LS configurable distance sensors are able to detect small steps without being affected by color or background.
Simple positioning using a clear LED spot Distance setting with 5-turn endless adjuster Load supply voltage: 26.4 V dc (max) Load current: 100 mA (max) Open collector output Power supply reverse polarity protection, output short circuit protection, anti-interference IP67 rated

Ulasan Produk

Tidak ada ulasan