Spesifikasi
| Allowable Voltage fluctuation | 85 to 110% of rated power supply voltage |
|---|---|
| Ambient Humidity to Use (%RH) | 35~85 |
| Dimensions (Vertical x Horizontal x Height) (mm) | 17.75x36.9x19.5 |
| Electrical life (rated load) | 100000 times or more (AC250V 3A resistance load switching frequency 1800 times / h) |
| External Connection | Printed circuit board terminal |
| Influence of Temperature | ± 5% or less (ratio to the maximum scale time) (In the case of time specification 1 second, each standard value ± 10 ms) |
| Influence of Voltage | ± 1% or less (percentage of the maximum scale time, but ± 5% or less for DC5, 6, 5 / 6V |
| Insulation Resistance (MΩ) | 100 or more (with DC500V mega) |
| Mechanical life | 10 million times or more (no load switching frequency 1800 times / h) |
| Operating Time Variation | ± 0.5% or less (percentage of maximum scale time) (In the case of time specification 1 second, each standard value ± 10 ms) |
| Return Time (ms) | less than 10 |
| Setting Error | 0 to + 30% or less (percentage of maximum scale time, 20°C rated voltage) |
| Shock Resistance Malfunction (m/s²) | 100, 6 directions 4 times each |
| Storage Temperature (°C) | -25 to +65 (no icing) |
| Type of Sign | Surface mounting (IC socket or printed circuit board directly attached) |
| Vibration Resistance (Destruction) Frequency (Hz) | 10 to 55, 0.375mm single amplitude, 3 directions, 1h each |
| Vibration Resistance (Malfunction) Frequency (Hz) | 10 to 55, single amplitude 0.25 mm, 3 directions, 10 min each |
| Withstand Voltage | Between control output and operation circuit: AC1500V 50/60Hz 1min; Between non-continuous contacts: AC1000V 50/60Hz 1min |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
There are two types of timer control outputs for mounting on printed circuit boards, which are contactless and non-contact output types. The contact output (1a, 1b) has a high capacity of 3A (AC250V resistance load), and the non-contact output has a maximum capacity of 150mA.1 second / 10 seconds / 1 minute / 10 minutes (A type), 6 seconds / 60 seconds / 6 minutes / 60 minutes (B type), 4 types of time can be multi-purposed with one unit.
Remote operation of time is possible by connecting an external variable resistor.
Can be washed completely.
Small size that can be mounted on a 1-inch pitch rack
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
