OMRON Digital Timer (Pengatur Waktu Otomatis)

Sebelum PPN:
Rp3.499.900 - Rp6.899.900
Spesifikasi
Allowable Voltage fluctuation85-110% of rated power supply voltage (90-110% for DC12-48V)
Ambient Humidity to Use (%RH)25~85
Character Height (mm)Time value: 10 (white), setting value: 6 (green)
Included AccessoriesFlush mounting adapter (pre-installed), waterproof packing, terminal cover
Input MethodNo-voltage (NPN) input/voltage (PNP) input switching
Input SignalSignal, Reset, Gate
Operating Temperature Range (°C)-10 to 55 (when mounted closely: -10 to 50) (no condensation or freezing)
Power Failure MemoryNon-volatile memory (rewrite count: 100,000 or more) Data retention: 10 years or more
Return Voltage10% or less of power supply voltage
Storage Temperature (°C)-25 to 70 (no condensation or freezing)
Storage Temperature Range (°C)-25 to 70 (no freezing or condensation)
Terminal StructureTerminal block
Time Axis Range999.999s(0.001s~), 9999.99s(0.01s~), 99999.9s(0.1s~), 999999s(1s~), 99h59min59s(1s~), 99999.9min(0.1min~), 999999min(1min~), 9999h59min(1min~), 99999.9h(0.1h~), 999999h(1h~)
Time Setting0.001s~999999h
Type of Display7-segment negative LCD, 6 digits
Type of SignEmbedded mounting
Type of Terminal FittingEmbedded mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan