Spesifikasi
| Breaking Current (A) | 100/Overload/DC120V (150 times or more) |
|---|---|
| Coil Rated Voltage (V) | DC12 |
| Coil Resistance (ohm) | 28.8 |
| Contact Configuration | 1a |
| Contact Resistance (miliΩ) | 10 or less (Typ.0.3) (DC5V 1A voltage drop method) |
| Electrical Durability | Resistive load (switching frequency 60 times/hour)/DC400V 30A 1000 times or more, DC120V 30A 2500 times or more |
| Energizing Current (A) | Short time/150 (10 minutes) |
| Included Accessories | Main terminal (contact) M5 screw x 2, M3.5 screw x 2 |
| Insulation Resistance (MΩ) | Between coil and contacts / Between contacts of the same polarity / 1000 or more (DC500V) |
| Maximum Allowable Contact Voltage (V) | 400 |
| Maximum Contact Voltage (V) | (Opening and closing) 400 |
| Maximum Permissible Voltage (V) | 130% of rated voltage (at 23°C, within 10 minutes) |
| Mechanical Durability | 200,000 times or more (opening and closing frequency 3600 times / hour) |
| Number of Poles | 1 |
| Operating Temperature Range (°C) | -40 to 70 (no condensation or freezing) |
| Operating Time (ms) | less than 50 |
| Outer Dimensions (mm) | 73x36x67.2 |
| Power Consumption (W) | About 5 |
| Protection Class | In a case |
| Rated Carrying Current (A) | 100 |
| Rated Load | DC400V 30A |
| Return Time (ms) | 30 or less |
| Return Voltage | 8% or more of the rated voltage |
| Terminal Shape | Screw terminal (coil terminal), screw terminal (contact terminal) |
| Terminal screw | M3.5 |
| Type | Power relay |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
*For products for which delivery dates must be confirmed each time, a tentative delivery date is displayed because we need to confirm the delivery date with our suppliers, including production status, each time an order is placed.*After you place your order, we will confirm the delivery date with our supplier, and depending on the delivery date, we may ask you whether you wish to continue with the order.
*Please check the details in the information you will receive from the manufacturer at a later date.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20G9EA-1/0hP112439017-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
