OMRON Cycle Control Unit G32A-E

Sebelum PPN:
Rp2.499.900
Spesifikasi
Ambient Humidity to Use (%RH)45~85
Output SignalDC12V±15% MAX : 15mA
Rated Voltage (V)AC100~240
Shock Resistance (m/s²)300
Storage Temperature Range (°C)-30 to +100 (with no icing or condensation)
Terminal ShapePlug-in terminal
TypePower conditioner

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Power control with less generated noise is possible with the cycle control method.
When combined with G3PA, it can be used not only for single-phase but also for three-phase loads.
Three inputs can be selected: internal setting volume, external setting volume, and current signal DC4 to 20mA.
Not only screw mounting but also DIN rail mounting is possible.
Built-in isolation transformer.
100-240V free power supply.

Ulasan Produk

Tidak ada ulasan