OMRON Current Sensor SAO

Sebelum PPN:
Rp3.099.900 - Rp4.499.900
Spesifikasi
Allowable Fluctuation of Voltage(Control power circuit) + 10%, -15% of rated voltage
Case ColorMunsell 5Y7/1
Contact CapacityAC240V 3A (cosΦ=1.0) 2A (cosΦ=0.4) DC 24V 3A (resistive load) 2A (L/R=7ms) DC110V 0.2A (resistive load) 0.1A (L/R=7ms)
Contact Configuration1c
Error[Setting error] Operating current value: ±10% of current setting value Operating time (lock time at startup): Time setting scale 1: +10%, -5% of maximum setting value Time setting scale 2 to 10: Maximum setting value ±10% of
Frequency (Hz)50/60 (allowable fluctuation range: ± 5% of rated frequency)
Installation Altitude (m)2000m or less
Insulation Resistance (MΩ)Between electric circuit batch and mounting panel: 10 or more Between contact circuit and other circuits and between contact poles: 5 or more
Lightning impulse withstand voltage1.2/50μs waveform (JEC-212) Positive/negative polarity 3 times each /Between electrical circuit and mounting panel: 6000V/Between contact circuit and other circuit: 4500V/Between control power circuit terminals: 4500V
Operating Current (mA)100% operation of the current setting value (SAO-SUN is the current value at which the output relay turns OFF)
Operating Humidity Range (%RH)35~85
Operating Temperature Range (°C)10 to +60 (However, Do not freeze)
Rated Current (A)(Motor circuit) 1-80 or 64-160 (three-phase) [Type SET-3 □ Current converter primary current]
Rated Voltage (V)(Motor circuit) AC500V or less (three-phase) [Type SET-3 □ Current converter primary voltage]
Return ValueRecovery current value (automatic recovery type): 95% or more of the operating current value
Shock Resistance Malfunction (m/s²)98, X, Y, Z directions
Storage Temperature (°C)-25~+65
Vibration Resistance (Destruction) Frequency (Hz)10~25, 2mm double amplitude 2h each for X, Y, Z directions
Vibration Resistance (Malfunction) Frequency (Hz)10~55, 0.3 mm double amplitude, 10 min each in X, Y, and Z directions
Withstand VoltageBetween electrical circuits and mounting panel: 2000 VAC for 1 min Between contact circuits and other circuits: 2000 VAC for 1 min Between contact poles: 1000 VAC for 1 min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Static overcurrent relay ideal for motor overcurrent protection It can be used for overload protection of motors and AC current detection of general three-phase circuits.
Since each type has a reverse time characteristic, a lock time at startup, and an instantaneous operation, it is possible to perform appropriate protection, detection, and control according to the usage conditions.
It is easy to use without having to replace the CT or the input resistance of the relay depending on the magnitude of the current.
Since it is a plug-in type, it is easy to install, remove, and wire.

Ulasan Produk

Tidak ada ulasan