OMRON Current Sensor (For Single Phase) SAO-S

Sebelum PPN:
Rp3.099.900 - Rp4.499.900
Spesifikasi
Allowable Fluctuation of Voltage(Control power circuit) + 10%, -15% of rated voltage
Case ColorMunsell 5Y7/1
Contact CapacityAC240V 3A(cosΦ=1.0) 2A(cosΦ=0.4); DC 24V 3A (resistive load) 2A (L/R=7ms); DC110V 0.2A (resistive load) 0.1A (L/R=7ms)
Contact Configuration1c
Frequency (Hz)Rated frequency: 50/60, allowable fluctuation range: ±5% of rated frequency
Installation Altitude (m)2000 or less
Insulation Resistance (MΩ)Between all electrical circuits and mounting panel: 10 or more Between contact circuits and other circuits and between contact poles: 5 or more
Lightning impulse withstand voltage1.2/50μs waveform (JEC-212) Positive and negative polarity, 3 times each Between the electrical circuit and the mounting panel: 6000V; Between contact circuit and other circuits: 4500V; Between control power circuit terminals: 4500V
Operating Humidity Range (%RH)35~85
Operating Temperature Range (°C)10 to 60 (but do not freeze)
Rated Current (A)(Motor circuit) 1-80 or 64-160 (three-phase) [Type SET-3 □ Current converter primary current]
Rated Voltage (V)(Motor circuit) AC500 or less (three-phase) [Set-3□ Current converter primary voltage]
Storage Temperature (°C)-25~65
Vibration Resistance (Destruction) Frequency (Hz)10~25, 2mm double amplitude 2h each for X, Y, Z directions
Vibration Resistance (Malfunction) Frequency (Hz)10~55, 0.3 mm double amplitude, 10 min each in X, Y, and Z directions
Withstand VoltageBetween all electrical circuits and mounting panel: AC2000V 1min; Between contact circuit and other circuits: AC2000V 1min; Contact gap: AC1000V 1min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.

Ulasan Produk

Tidak ada ulasan