OMRON Current Detector for Multi-Point Power Controller G3ZA

Sebelum PPN:
Rp11.999.900
Spesifikasi
Alarm OutputNPN open collector (1 point)
Allowable Voltage Range (V)Power supply / AC85-264, load / AC75-264
Altitude (m)2000 or less
Ambient Humidity to Use (%RH)25~85
Applicable StandardUL508(Listing), CSA22.2 No.14, EN50178/EN61000-6-4(EN55011 : 1998/AI : 1999 ClassA, group1), EN61000-6-2 : 2001
Communication ProtocolRS-485
Included AccessoriesInstruction manual
Indication accuracy(Current range) 0 to 50A/±3A, 0 to 150A/±9A, 0 to 100%/±6% (Type with heater disconnection detection function)
InputManipulation amount / 0.0 to 100.0% (via RS-485 communication)
Insulation Resistance (MΩ)100 or more (at 500 VDC) (between primary and secondary)
LEDDisplay method
Leakage Current (mA)Alarm output / 0.4 or less
Load voltage (V)AC100~240
Maximum Load Current (mA)Trigger output / 21 (built-in short circuit protection circuit), alarm output / 50
Output VoltageTrigger / each channel DC12V ± 15%, alarm / (residual) 1.5 or less
Power Consumption (W)5.9 or less (at maximum load)
Protection ClassIP20
Protective FunctionMemory / EEPROM (nonvolatile memory), 100,000 writes
Rated Voltage (V)AC100~240(50/60Hz)
Shock Resistance (m/s²)300 (3 axes, 6 directions, 3 times each)
StandardTUV / UL / CSA certification
Storage Temperature Range (°C)-25 to +65 (with no icing or condensation)
Synchronization TypeStart-stop synchronization
TypePower conditioner
Type of DisplayLED
Type of controlOptimal cycle control, soft-start optimum cycle control, optimum cycle control for three phases
Vibration Resistance (Hz)(Vibration frequency) 10-55, (Acceleration) 50m / s² X, Y, Z directions

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*If you use the heater disconnection detection function, a current detector (CT) is not included. *When using the soft start function, it is necessary to use it in combination with an SSR without zero cross.
For products for which delivery dates must be confirmed each time, a "tentative delivery date" is displayed because we need to confirm the delivery date, including production status, with our suppliers each time an order is placed.
After you place an order, we will confirm the delivery date with our supplier, and depending on the delivery date, we may ask you whether you wish to continue with the order.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
Optimal cycle control achieves high precision controllability with low noise. Achieved miniaturization compared to power regulators. By combining with SSR with zero cross function, power control with less noise is possible. One unit can control up to 8 SSRs individually. Realizes output amount setting and heater burnout detection via communication (SR-485). SmartFB library for G3ZA is also available. Compatible with CE marking. Main upgrade features: Added a soft start function that can be used with lamp heaters, added a three-phase optimum cycle control function that can be used with three-phase heaters, and can also detect 150A current when combined with a dedicated CT.

Ulasan Produk

Tidak ada ulasan