OMRON BU Series UPS Unit + On-Site Maintenance

Sebelum PPN:
Rp119.999.900
Spesifikasi
Backup Time (minute)5 or more
BatteryReplaceable (hot swap)
Cooling MethodForced air cooling (with FAN)
Dimensions (mm)145x395x224
FunctionBypass function standard equipment
Input Frequency (Hz)50/60±4
Main Unit Dimensions (WxDxH) (mm)145x395x224
MaintenanceOn-site maintenance (this business day): 5 years
Operation PatternInverter power supply system
Output Capacity1000/700
Output Capacity (VA/W)1000/700
Output Frequency (Hz)50/60±1%
Output of OutletNEMA5-15R x 6
Power Consumption (W)No load: Normal 50/Max 70 Rated load: Normal 117/Max 173
Power Supply MethodConstant inverter power supply
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Input Voltage (V)AC100, AC110, AC115, AC120
Rated Output Current (A)10
Rated Output Voltage (V)AC100, AC110, AC115, AC120
Safety StandardAcquired UL1778

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan