OMRON Bi-Power Relay LY3

Sebelum PPN:
Rp379.900 - Rp449.900
Spesifikasi
CR CircuitNone
Contact Configuration3c
Contact MaterialAg alloy
Contact Resistance (miliΩ)50 or less (DC5V 1A voltage drop method)
Electrical DurabilityMore than 200,000 times (rated load switching frequency 1,800 times/h) (ambient temperature condition 23°C)
Insulation Resistance (MΩ)100 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
Maximum Permissible Voltage (V)110% of rated voltage
Number of Pins11
Number of Poles3
Operating Temperature Range (°C)-25 to 40 (no condensation or freezing) [-25 to 55 when current is 4A or less]
Operating Voltage80% or less (value at coil temperature + 23°C)
Protection ClassIn a case
TypeBi-Power Relay

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.

Ulasan Produk

Tidak ada ulasan