Spesifikasi
| Included Accessories | Instruction manual, 19-inch rack mounting bracket |
|---|---|
| Input plug | NEMA L6-30P |
| Mounting | Rack: Vertical (0U) |
| Number of Phases | Single-phase 2-wire (with ground) |
| Operating Temperature/Humidity Range | -5°C to 40°C (24-hour average temperature must not exceed 35°C. No freezing or condensation allowed.) / 85% RH or less |
| Overload Protection | Circuit protector (20A x 2 systems) |
| Power cable | Denan Law (obtained standard)/approx. 3m |
| Rated Input Current (A) | 30 |
| Rated Input Voltage (V) | 250 |
| Rated Output Current (A) | 15x2 systems |
| Rated Output Voltage (V) | 250 |
| Safety Standard | Electrical and Electronic Equipment Act |
| Suitable Model | BU5002R |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Overview: This BasicPDU receives power from an OMRON rack-mounted UPS installed in a 19-inch rack (EIA rack) and supplies power to IT equipment (servers, storage devices, routers, etc.) connected to the BasicPDU's output outlets. This product is an optional accessory for OMRON UPSs. Features: Sliding mounting brackets and 19-inch rack mounting brackets are included, allowing for installation in a wide range of racks from domestic and international manufacturers. Connection verification with OMRON UPS has been completed, so you can check which equipment is compatible with the set. Registered users can also receive a replacement part early. The 200V C13 outlet has an internal locking mechanism. Simply insert any manufacturer's universal plug (C14) and it locks in place to prevent accidental disconnection. A 3-meter power cord with plug is included. Output Outlets: IEC C13 (20 outlets), IEC C19 (4 outlets). Overcurrent Protection: Circuit protector (20A). Rack Mounting: Vertical (0U). [Accessories] Instruction manual, supplementary manual, product number label, 19-inch rack mounting bracket. [Standard warranty/extended send-back warranty] When used in combination with a UPS that has been verified for connection, the same service as a UPS can be provided. *User registration required. [On-site maintenance] The same maintenance as a UPS cannot be provided.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/OMRON%20BasicPDU%20200V%2F30A%2F0U%2F24%20Ports_C13(20)%2BC19(4)/c3P112437435-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
