OMRON BasicPDU 100V/30A/0U/12 Ports

Sebelum PPN:
Rp9.999.900
Spesifikasi
Included AccessoriesInstruction manual, 19-inch rack mounting bracket
Input plugNEMA L5-30P
MountingRack: Vertical (0U)
Number of PhasesSingle-phase 2-wire (with ground)
Operating Temperature/Humidity Range-5°C to 40°C (24-hour average temperature must not exceed 35°C. No freezing or condensation allowed.) / 85% RH or less
Overload ProtectionCircuit protector (20A x 2 systems)
Power cableDenan Law (obtained standard)/approx. 3m
Rated Input Current (A)30
Rated Input Voltage (V)125
Rated Output Current (A)15x2 systems
Rated Output Voltage (V)125
Safety StandardElectrical and Electronic Equipment Act
Suitable ModelBN300RA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Overview: This BasicPDU receives power from an OMRON rack-mounted UPS installed in a 19-inch rack (EIA rack) and supplies power to IT equipment (servers, storage devices, routers, etc.) connected to the BasicPDU's output outlets. This product is an optional accessory for OMRON UPSs. Features: Sliding mounting brackets and 19-inch rack mounting brackets are included, allowing for installation in a wide range of racks, both domestic and international. Connection verification with OMRON UPSs has been completed, allowing you to check which equipment is compatible with the set. Registered users can also receive an advance replacement service. All 100V outlets are locking sockets. A 3-meter power cord with a 3-meter power plug is included. Output Outlets: Twelve NEMA 5-15R (2-pole, grounded, locking type) outlets. Overcurrent Protection: Circuit protector (20A). Rack Mounting: Vertical (0U). Accessories: Instruction manual, supplementary manual, product number label, 19-inch rack mounting brackets. Standard Warranty/Extended Warranty: When used in conjunction with a verified UPS, the same service as the UPS is provided. *User registration required [On-site maintenance] The same maintenance service as for UPS is not available.

Ulasan Produk

Tidak ada ulasan