Spesifikasi
| Included Accessories | Instruction manual, 19-inch rack mounting bracket |
|---|---|
| Input plug | NEMA 5-15P |
| Mounting | Rack: Vertical (0U) |
| Number of Phases | Single-phase 2-wire (with ground) |
| Operating Temperature/Humidity Range | -5°C to 40°C (24-hour average temperature must not exceed 35°C. No freezing or condensation allowed.) / 85% RH or less |
| Power cable | Denan Law (obtained standard)/approx. 3m |
| Rated Input Current (A) | 15 |
| Rated Input Voltage (V) | 125 |
| Rated Output Current (A) | 15 |
| Rated Output Voltage (V) | 125 |
| Safety Standard | Electrical and Electronic Equipment Act |
| Suitable Model | BU300RW/BU200RW/BU100RW/BU150R/BN300R/BN150R/BN150RA |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Overview: This BasicPDU receives power from an OMRON rack-mounted UPS installed in a 19-inch rack (EIA rack) and supplies power to IT equipment (servers, storage devices, routers, etc.) connected to the BasicPDU's output outlets. This product is an optional accessory for OMRON UPSs. Features: Sliding mounting brackets and 19-inch rack mounting brackets are included, allowing for installation in a wide range of racks, both domestic and international. Connection verification with OMRON UPSs has been completed, allowing you to check which equipment is compatible with the set. Registered users can also receive an advance replacement service. All 100V outlets are locking sockets. A 3-meter power cord with a NEMA 5-15R (2-pole, grounded, locking type) is included. Rack Mounting: Vertical (0U). Accessories: Instruction manual, supplementary manual, product number label, 19-inch rack mounting brackets. Standard Warranty/Extended Warranty: When used in conjunction with a verified UPS, the same service as the UPS is provided. *User registration required [On-site maintenance] The same maintenance service as for UPS is not available.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/OMRON%20BasicPDU%20100V%2F15A%2F0U%2F12%20Ports/9wP112437356-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
