OMRON Amplifier Proximity Sensor (Volume Type) (Amplifier Unit) E2C/E2C-H

Sebelum PPN:
Rp1.799.900 - Rp4.099.900
Spesifikasi
Ambient Humidity (%RH)Operation and storage: 35 ~ 85 each (with no condensation)
Ambient Temperature (°C)Operating and storage: -10 to +55 each (with no icing or condensation)
Insulation Resistance (MΩ)Between live parts and case: 50 or more (at 500 VDC)
Operating Voltage Range (V)DC10~30
Operation ModeNO/NC switch type
Power Supply Voltage (V)DC12 ~ 24 Ripple (pp) 10% or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.

Ulasan Produk

Tidak ada ulasan