OMRON Amplifier Built-in Photoelectric Sensor (Groove Type) E3Z-G

Sebelum PPN:
Rp2.799.900 - Rp3.899.900
Spesifikasi
Ambient Humidity (%RH)Operating: 35 to 85, Storage: 35 to 95 (with no icing or condensation)
Ambient Illumination to Use (Lx)Light receiving surface illumination Incandescent lamp: 3000 or less, Sunlight: 10000 or less
Ambient Temperature (°C)During operation: -25 to 55; Storage: -40 to 70 (but do not freeze or condense)
Case MaterialABS
Control OutputLoad power supply voltage DC26.4V or less, load current 100mA or less (residual voltage 1V or less), open collector output type (NPN output), light-ON/light-OFF switch type
Detection Distance (mm)25 (groove width)
Detection MethodGroove type
Detection TargetOpaque body
Emission Wavelength (nm)940
Head Shapegroove
Included AccessoriesInstruction manual
Indicator LampOperation indicator (orange)
Insulation Resistance (MΩ)Between lead wires and case: 20 or more (at 500 VDC)
Light ColorInfrared
Light Source (Emission Wavelength)Infrared light emitting diode
Power Supply Voltage (V)DC12-24 ± 10% Ripple (pp) 10% or less
Protection ClassIEC standard IP64
Protection circuitReverse power connection protection, output short circuit protection, mutual interference prevention function
TypeBuilt-in amplifier
Vibration Resistance (Destruction) Frequency (Hz)10~55 , 1.5 mm double amplitude, 2 hours each in X, Y, and Z directions
Withstand Voltage (V/minute)Between lead wires and case: AC1000 (50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.

Ulasan Produk

Tidak ada ulasan