EATON Motor Protector

Sebelum PPN:
Rp16.999.900
Spesifikasi
AS ONE Part Number68-4150-79
Specification●Current range: 8 → 32 A●Number of poles: 3P●Range: PKE●Breaking capacity: 100 kA●Terminal type: Screw●Rated voltage: 690 V●Length: 101 mm●Width: 45 mm●Depth: 102.5 mm●Dimensions: 101 x 45 x 102.5 mm●Series: PKE●RoHS compliance status: Compliant●Code number: 774-0152

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
PKE Motor Protection Circuit BreakersThe motor protection circuit breakers PKE offer a wide range of electronic overload protection functions and offer the right amount of flexibility thanks to their compact, modular design with plug-in control devices: Wide current setting range Plug-in trip blocks up to 65 A Expansion possible with existing system accessories via xStart in the system Increased system availability by transferring process-relevant data thanks to the SmartWire-DT interface System components and accessories certified worldwide

Ulasan Produk

Tidak ada ulasan