Line Seiki Watchdog Timer (DIN Case)

Sebelum PPN:
Rp5.199.900
Spesifikasi
Display7-segment LCD, 4 digits, character height: 7mm
FunctionWatchdog Timer
InputPulse input (Input)/Disable (DIS)/Key protect (K/P)
Input SignalNon-contact/contact input: Open collector input L<2V (current flow approx. 1mA)
MemoryE2PROM Data retention for 10 years Rewrite count 10,000 times
OutputNon-contact output: NPN open collector input (DC30V 100mA max.) / Relay output: 1c contact (AC/DC30V 0.5A max.)
Output TypeHold (timer stop output)
Power SupplyDC12-24V (-15%-+10%)
Setting Range00:01 - 99:59
Specification●Key protection: Activated by key protection input ●Input speed: 10Hz (pulse input [Input])

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Non-operating detector A timer that checks whether there is a continuous pulse input within a certain period of time. It judges whether the device is operating or not based on the production pulse input and notifies you of any abnormality. Setting time: 1 second to 99 minutes 59 seconds The timer function can be turned on and off (terminal input)
Includes key protection function to prevent erroneous operation (terminal input)
DIN rail mounting

Ulasan Produk

Tidak ada ulasan