MTT Thermocouple Converter SGT Series

Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Spesifikasi
InputThermocouple: K
Mass (g)Approx. 77 (socket not included)
Outer Dimensions (mm)22.5 x 89 x 70 (excluding socket)
Output Current (mA)4 to 20 (allowable load resistance 750Ω or less)
Power Supply Voltage (V)AC:100 to 240
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type of SignDIN rail

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Converts thermocouple input signals into various DC signals. Includes input monitor and output simulation function. Input/output specifications can be changed via the front panel or PC connection.

Ulasan Produk

Tidak ada ulasan