Line Seiki Rotary total counter

Sebelum PPN:
Rp2.999.900
Spesifikasi
Mass (g)220
Maximum Measuring Speed(Speed and operation torque) 300rpm / 20mN . m
Number of display characters4 digits, black on white 6 × 4mm
Operating Humidity Range85% RH or less (no condensation)
Operating Temperature Range (°C)-5 to +40 (no freezing)
Paint ColorGray
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resetpush button
SpecificationDisplay ratio: axis 1 rotation number decimal (reverse rotation decrement)
TypeRotary rotary type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Light and friction-resistant synthetic resin molded products are used for the number wheels, pinions, interlocking gears, etc. It can be used even at high speeds of 1000 rpm or more. 0 Reset is a simple push button type. Ideal for frequent repetitive tasks.

Ulasan Produk

Tidak ada ulasan