MIDORI PRECISIONS Non-Contact Rotation Angle Sensor CP-3HABS Series

Sebelum PPN:
Rp2.599.900
Spesifikasi
Current Consumption (mA)20 or less
Electrical Rotation Angle (°)±45
Input Voltage (V)DC5
Linearity(Absolute) ± 4% FS.FS = 90 °
Mass (g)About 30
Mechanical Rotation Angle (°)120±5
Offset Angle (°)120
Operating Temperature Range (°C)-40 to 125
Resolution12bit/Vin
Rotational Torque (mN.m[gfcm])5 to 60
Single linearity (%)± 3 equivalent
Specification(EMS)100V/m
TypeNon-contact type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a non-contact potentiometer that uses Hall ICs, and the main body is made of resin with the same mounting pitch as the QP-3HB to reduce costs and enhance ESD resistance.
For fail-safe use, 6 wires and 2 outputs are standard, and a return spring is built in the shaft as standard. It is strong against vibration and shock, has dust-proof and drip-proof properties, and has a drip-proof connector for vehicles, making it suitable for use in adverse environments.
Supports special specifications equivalent to QP-3HB.
It has many achievements in places where high reliability is required, such as remote control levers for leisure boats and forklifts, clutch strokes and shift positions of trucks, and has been highly evaluated.

Ulasan Produk

Tidak ada ulasan